ProductPage

SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides

Product documents

Document Document type
Product URL default Download    URL
Product overview

Deep groove ball bearings for high temperature applications correspond in design to standard single row deep groove ball bearings of the same size. They have no filling slots and can accommodate axial loads in addition to radial loads. The entire surface of the bearing and shields are manganese phosphate coated to enhance adhesion of the lubricant to the metal and improve the running-in properties of the bearing. The radial internal clearance is a multiple of C5 to prevent the bearings from seizing, even when they cool rapidly.
The benefits and features of high temperature deep groove ball bearings include:

• no need for relubrication - the bearings are lubricated with graphite-based high temperature lubricants
• simple replacement - the boundary dimensions are the same as those of standard bearings
• operating temperature up to 350 °C
• VA2101 -60°C to +250°C
• VA216 -40°C to +230°C
• VA228 -60°C to +350°C

• protection against contamination - shields (suffix 2Z) protect the bearing
• improved running in - the entire bearing surface is manganese phosphate coated

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing: Metal
Internal clearance: C5
Cage
Running accuracy: Standard
Lubrication: Standard
Clear filter      (10 of the 10 items displayed)
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6202-2Z/VA228 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6202-2Z/VA228 ERIKS Item #: 6202ZZVA228-SKF

Catalogue item no 1: 1024654

Catalogue item no 2: W70A-45197

Estimated delivery date 30-04-2024 
Price (Per piece):
£66.27
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6203-2Z/VA228 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6203-2Z/VA228 ERIKS Item #: 6203ZZVA228-SKF

Catalogue item no 1: 1027299

Catalogue item no 2: W70A-45258

In Stock
Price (Per piece):
£68.51
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6004-2Z/VA208 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6004-2Z/VA208 ERIKS Item #: 6004ZZVA208-SKF

Catalogue item no 1: 76912

Catalogue item no 2: W70A-43940

Estimated delivery date 30-04-2024 
Price (Per piece):
£80.40
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6204-2Z/VA228 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6204-2Z/VA228 ERIKS Item #: 6204ZZVA228-SKF

Catalogue item no 1: 1131812

Catalogue item no 2: W70A-45314

In Stock
Price (Per piece):
£69.66
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6204-2Z/VA201 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6204-2Z/VA201 ERIKS Item #: 6204ZZVA201-SKF

Catalogue item no 1: 320333

Catalogue item no 2: W70A-45312

Estimated delivery date 30-04-2024 
Price (Per piece):
£46.07
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6006-2Z/VA208 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6006-2Z/VA208 ERIKS Item #: 6006ZZVA208-SKF

Catalogue item no 1: 1708578

Catalogue item no 2: W70A-44034

Estimated delivery date 30-04-2024 
Price (Per piece):
£96.33
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6206-2Z/VA201 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6206-2Z/VA201 ERIKS Item #: 6206ZZVA201-SKF

Catalogue item no 1: 79585

Catalogue item no 2: W70A-45452

In Stock
Price (Per piece):
£50.62
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6206-2Z/VA208 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6206-2Z/VA208 ERIKS Item #: 6206ZZVA208-SKF

Catalogue item no 1: 79586

Catalogue item no 2: W70A-45453

In Stock
Price (Per piece):
£97.23
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6008-2Z/VA208 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6008-2Z/VA208 ERIKS Item #: 6008ZZVA208-SKF

Catalogue item no 1: 1919072

Catalogue item no 2: W70A-44101

Estimated delivery date 30-04-2024 
Price (Per piece):
£137.52
Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6208-2Z/VA208 SKF Single row deep groove ball bearing for high temperatures Steel Closure on both sides 6208-2Z/VA208 ERIKS Item #: 6208ZZVA208-SKF

Catalogue item no 1: 79734

Catalogue item no 2: W70A-45567

Estimated delivery date 30-04-2024 
Price (Per piece):
£112.04
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing: Metal
Internal clearance: C5
Cage
Running accuracy: Standard
Lubrication: Standard
Clear filter      (10 of the 10 items displayed)