ProductPage

NSK Miniature flanged ball bearing closure on both sides

Product documents

Document Document type
Product URL default Download    URL
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Miniature ball bearings with a flange can simplify the installation technically, as the bearings can be inserted into the housing in the axial direction. This saves time and space. Both open (unsealed) and sealed versions are available. All bearings are also available in stainless steel (supplement VA). The load rating of a VA bearing is approximately 15% lower than that of the equivalent bearing made from chrome steel. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Execution: Single row
Inner diameter (mm): 8
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (2 of the 2 items displayed)
Miniature flanged ball bearing Steel Closure on both sides 608ZZC3 NSK Miniature flanged ball bearing Steel Closure on both sides 608ZZC3 ERIKS Item #: 608ZZC3-NSK

Catalogue item no 1: 1762949

Catalogue item no 2: W92A-34034

In Stock
Price (Per piece):
£5.93
Miniature flanged ball bearing Steel Closure on both sides 6282RS NSK Miniature flanged ball bearing Steel Closure on both sides 6282RS ERIKS Item #: 6282RS-NSK

Catalogue item no 1: 1763510

Catalogue item no 2: W92A-35074

In Stock
Price (Per piece):
£3.75
Execution: Single row
Inner diameter (mm): 8
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (2 of the 2 items displayed)