ProductPage

NSK Miniature ball bearing closure on both sides

Product documents

Document Document type
Product URL default Download    URL
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Both open (unsealed) and sealed versions of the miniature ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates ZZ:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with contact seals DD:
These non-contact seals are made from synthetic rubber with sheet steel reinforcement. There is a very narrow clearance between the seal and the i-race, which prevents contact between the two components. This allows bearings with low-friction seals to be used at high speeds in the same manner as bearings with Z-seals, although the former offer better sealing performance.

Application

Recommended in: Chemical

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication
With flange: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Miniature ball bearing Steel Closure on both sides 6232RS NSK Miniature ball bearing Steel Closure on both sides 6232RS ERIKS Item #: 6232RS-NSK

Catalogue item no 1: 1763464

Catalogue item no 2: W92A-35011

Estimated delivery date 03-04-2028 
Price Price on Demand
Miniature ball bearing Steel Closure on both sides 634ZZ+6 NSK Miniature ball bearing Steel Closure on both sides 634ZZ+6 ERIKS Item #: 634ZZ-NSK

Catalogue item no 1: 1763961

Catalogue item no 2: W92A-35700

In Stock
Price (Per piece):
£2.97
Miniature ball bearing Steel Closure on both sides 625ZZ NSK Miniature ball bearing Steel Closure on both sides 625ZZ ERIKS Item #: 625ZZ-NSK

Catalogue item no 1: 1763486

Catalogue item no 2: W92A-35042

In Stock
Price (Per piece):
£2.20
Miniature ball bearing Steel Closure on both sides 625DD NSK Miniature ball bearing Steel Closure on both sides 625DD ERIKS Item #: 6252RS-NSK

Catalogue item no 1: 1763485

Catalogue item no 2: W92A-35035

In Stock
Price (Per piece):
£2.49
Miniature ball bearing Steel Closure on both sides 626ZZ NSK Miniature ball bearing Steel Closure on both sides 626ZZ ERIKS Item #: 626ZZ-NSK

Catalogue item no 1: 1763492

Catalogue item no 2: W92A-35054

In Stock
Price (Per piece):
£2.16
Miniature ball bearing Steel Closure on both sides 626DD NSK Miniature ball bearing Steel Closure on both sides 626DD ERIKS Item #: 6262RS-NSK

Catalogue item no 1: 1763490

In Stock
Price (Per piece):
£2.46
Miniature ball bearing Steel Closure on both sides 607ZZ NSK Miniature ball bearing Steel Closure on both sides 607ZZ ERIKS Item #: 607ZZ-NSK

Catalogue item no 1: 1762940

Catalogue item no 2: W92A-34019

Estimated delivery date 22-05-2024 
Price (Per piece):
£2.20
Miniature ball bearing Steel Closure on both sides 607DD NSK Miniature ball bearing Steel Closure on both sides 607DD ERIKS Item #: 6072RS-NSK

Catalogue item no 1: 1762939

Catalogue item no 2: W92A-34009

In Stock
Price (Per piece):
£2.47
Miniature ball bearing Steel Closure on both sides 627ZZ NSK Miniature ball bearing Steel Closure on both sides 627ZZ ERIKS Item #: 627ZZ-NSK

Catalogue item no 1: 1763499

Estimated delivery date 22-05-2024 
Price (Per piece):
£2.14
Miniature ball bearing Steel Closure on both sides 608ZZ NSK Miniature ball bearing Steel Closure on both sides 608ZZ ERIKS Item #: 608ZZ-NSK

Catalogue item no 1: 1762948

In Stock
Price (Per piece):
£2.18
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication
With flange: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next