ProductPage

NSK Magneto bearing Series: E

Product documents

Document Document type
Product URL default Download    URL
Product overview

Magneto bearings correspond in their design to deep groove ball bearings. They have only one shoulder on the outer ring and are thus particularly easy to fit. The outer ring can be fitted separately from the inner ring and cage, since the ball set and the outer ring can be separated from each other. Pressed brass cages are generally used.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
Lubrication: Standard
Clear filter      (3 of the 3 items displayed)
Magneto bearing E10 NSK Magneto bearing E10 ERIKS Item #: E10-NSK

Catalogue item no 1: 132250

Catalogue item no 2: W92A-40373

Estimated delivery date 12-08-2024 
Price (Per piece):
£10.33
Magneto bearing E15 NSK Magneto bearing E15 ERIKS Item #: E15-NSK

Catalogue item no 1: 244033

Catalogue item no 2: W92A-40378

Estimated delivery date 03-06-2024 
Price (Per piece):
£12.23
Magneto bearing E20 NSK Magneto bearing E20 ERIKS Item #: E20-NSK

Catalogue item no 1: 132267

Catalogue item no 2: W92A-40383

Estimated delivery date 12-08-2024 
Price (Per piece):
£12.90
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
Lubrication: Standard
Clear filter      (3 of the 3 items displayed)