ItemPage
PCE

SKF Double row angular contact ball bearing open 3202 ATN9

Series: 3200

ERIKS item #:     3202-SKF

Catalogue item no 1: 1968734

Catalogue item no 2: W70A-86994

Manufacturer partnumber: 3202 ATN9

Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space.
They can accommodate radial loads as well as axial loads acting in both directions.
They provide stiff bearing arrangements and are able to accommodate tilting moments.

Product features    

Attribute     Value    
Execution Double row
Inner diameter (mm) 15
Outer diameter (mm) 35
Width (mm) 15.9
Cage material Plastic
Contact angle (°) 30
With sealing No

Product documents

Document type Document type
Item URL default Download    URL
Product URL default Download    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services