ProductPage

ECON® Thermodynamic steam trap fig. 1054E steel internal thread

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Technical information
Tables
Construction type: Straight
Housing material: Steel
Nominal inner diameter
Connection
Pressure rating: PN100
Capacity type: LC
With automatic de-aerator: Yes
With built-in filter: Yes
Clear filter      (6 of the 6 items displayed)
Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"BSPT ECON® Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"BSPT ERIKS Item #: EC1054E01/2BDF0

Catalogue item no 1: 9701486

Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"NPT ECON® Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"NPT ERIKS Item #: EC1054E01/2NDF0

Catalogue item no 1: 9701585

Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"BSPT ECON® Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"BSPT ERIKS Item #: EC1054E03/4BDF0

Catalogue item no 1: 9701487

Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"NPT ECON® Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"NPT ERIKS Item #: EC1054E03/4NDF0

Catalogue item no 1: 9701586

Thermodynamic steam trap fig. 1054E steel LC PN100 1"BSPT ECON® Thermodynamic steam trap fig. 1054E steel LC PN100 1"BSPT ERIKS Item #: EC1054E0001BDF0

Catalogue item no 1: 9701650

Thermodynamic steam trap fig. 1054E steel LC PN100 1"NPT ECON® Thermodynamic steam trap fig. 1054E steel LC PN100 1"NPT ERIKS Item #: EC1054E0001NDF0

Catalogue item no 1: 9701717

Construction type: Straight
Housing material: Steel
Nominal inner diameter
Connection
Pressure rating: PN100
Capacity type: LC
With automatic de-aerator: Yes
With built-in filter: Yes
Clear filter      (6 of the 6 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services