ProductPage

GOETZE Overflow valve valve fig. 1160 series 430mGFO stainless steel external thread

Construction type: Straight
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: External thread (BSPT)
Pressure rating inlet side: PN10
Nominal inner diameter outlet side
Adjustment range (bar)
Sealing: EPDM
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Overflow valve fig. 1160 stainless steel/EPDM adjustment range 5,5 - 10 barg 1/2" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 5,5 - 10 barg 1/2" BSPT ERIKS Item #: 693699

Catalogue item no 1: 9704330

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 1/2" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 1/2" BSPT ERIKS Item #: 693688

Catalogue item no 1: 9704466

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 0,5 - 2 barg 1/2" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 0,5 - 2 barg 1/2" BSPT ERIKS Item #: 693681

Catalogue item no 1: 9704464

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 5,5 - 10 barg 3/4" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 5,5 - 10 barg 3/4" BSPT ERIKS Item #: 693700

Catalogue item no 1: 9704331

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 0,5 - 2 barg 3/4" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 0,5 - 2 barg 3/4" BSPT ERIKS Item #: 693682

Catalogue item no 1: 9704468

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 3/4" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 3/4" BSPT ERIKS Item #: 693689

Catalogue item no 1: 9704469

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 0,5 - 2 barg 1" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 0,5 - 2 barg 1" BSPT ERIKS Item #: 693683

Catalogue item no 1: 9704753

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 1" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 1" BSPT ERIKS Item #: 693690

Catalogue item no 1: 9704754

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 5,5 - 10 barg 1" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 5,5 - 10 barg 1" BSPT ERIKS Item #: 693701

Catalogue item no 1: 9704579

Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 1.1/4" BSPT GOETZE Overflow valve fig. 1160 stainless steel/EPDM adjustment range 1,5 - 6 barg 1.1/4" BSPT ERIKS Item #: 693691

Catalogue item no 1: 9704334

Construction type: Straight
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: External thread (BSPT)
Pressure rating inlet side: PN10
Nominal inner diameter outlet side
Adjustment range (bar)
Sealing: EPDM
Clear filter      (17 of the 17 items displayed)
Page Size   
Next