ProductPage

ECON® Water separator Type: 1089E steel flange


Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Steam installations.
Compressed air systems.

Technical information
operation principle
Options
Tables
Housing material: Steel
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Max. operating pressure (bar): 40
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (3 of the 3 items displayed)
Water separator fig. 1089E Steel PN40 DN20 ECON® Water separator fig. 1089E Steel PN40 DN20 ERIKS Item #: EC010890020KC34E

Catalogue item no 1: 9704493

Estimated delivery date 10-01-2025 
Price (Per each):
£367.69
Water separator fig. 1089E Steel PN40 DN40 ECON® Water separator fig. 1089E Steel PN40 DN40 ERIKS Item #: EC010890040KC34E

Catalogue item no 1: 9704496

Estimated delivery date 05-11-2024 
Price (Per each):
£771.00
Water separator fig. 1089E Steel PN40 DN80 ECON® Water separator fig. 1089E Steel PN40 DN80 ERIKS Item #: EC010890080KC34E

Catalogue item no 1: 9704502

Estimated delivery date 05-11-2024 
Price (Per each):
£1,208.28
Housing material: Steel
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Max. operating pressure (bar): 40
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (3 of the 3 items displayed)