ProductPage

PORTWEST Jacket softshell TK50

Product documents

Document Document type
Product overview

This innovative jacket offers a windproof water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement.

Size: L
Model: Softshell jacket
Colour: Black
Material: 94% polyester/6% spandex
Clear filter      (1 of the 1 items displayed)
Softshell Jacket (3L), TK50, Black, Size L PORTWEST Softshell Jacket (3L), TK50, Black, Size L ERIKS Item #: PORTTK50BKRL

Catalogue item no 1: 5269202

Catalogue item no 2: W19E-50835

In Stock
Price (Per piece):
£48.90
Size: L
Model: Softshell jacket
Colour: Black
Material: 94% polyester/6% spandex
Clear filter      (1 of the 1 items displayed)