ProductPage

FENNER QD:NEO II Inverter IP66

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner QD:EVO is a value packed basic drive ideally suited for low power applications that require "best in class" purchase value. Operating from a small space saving envelope the QD:EVO is fast to set-up, simple to use and suitable for most applications.

Application

♦ High overload capacity, 150% overload for 60 seconds and 170% overload for 2 seconds.
♦ Compact enclosures to help minimise space requirements.
♦ Energy optimising funtion.
♦ Internal RFI filter for full EMC compliance.
♦ Easy to install.
♦ Simple keypad control.

Technical information
Construction
Execution
Supply voltage (V): 380 - 480
Input Phases: 3
Type of load: Variable
Output current (A)
Motor power (kW)
Degree of protection (IP): IP66
Clear filter      (4 of the 4 items displayed)
Frequency converter QD:NEO 0.75 kW 2.2A 380-480V 3 phase IP66 Enclosure Size 2 switched FENNER Frequency converter QD:NEO 0.75 kW 2.2A 380-480V 3 phase IP66 Enclosure Size 2 switched ERIKS Item #: 676N40P7A

Catalogue item no 1: 10718954

In Stock
Price (Per piece):
£981.02
Frequency converter QD:NEO 1.5 kW 4.1A 380-480V 3 phase IP66 Enclosure Size 2 switched FENNER Frequency converter QD:NEO 1.5 kW 4.1A 380-480V 3 phase IP66 Enclosure Size 2 switched ERIKS Item #: 676N41P5A

Catalogue item no 1: 10718955

In Stock
Price (Per piece):
£1,026.33
Frequency converter QD:NEO 5.5 kW 14A 380-480V 3 phase IP66 Enclosure Size 3 switched FENNER Frequency converter QD:NEO 5.5 kW 14A 380-480V 3 phase IP66 Enclosure Size 3 switched ERIKS Item #: 676N45P5A

Catalogue item no 1: 10718958

In Stock
Price (Per piece):
£1,242.77
Frequency converter QD:NEO 7.5 kW 18A 380-480V 3 phase IP66 Enclosure Size 3 switched FENNER Frequency converter QD:NEO 7.5 kW 18A 380-480V 3 phase IP66 Enclosure Size 3 switched ERIKS Item #: 676N47P5A

Catalogue item no 1: 10718959

In Stock
Price (Per piece):
£1,303.17
Supply voltage (V): 380 - 480
Input Phases: 3
Type of load: Variable
Output current (A)
Motor power (kW)
Degree of protection (IP): IP66
Clear filter      (4 of the 4 items displayed)