ProductPage

FENNER QD:FLOW II Inverter IP55

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner QD:FLOW sets a new standard for dedicated fan and pump control whilst retaining the ease of use expected from Fenner Inverters. Fenner QD:FLOW has an innovative design, combined with robust performance to provide powerful flow control and reliability in a compact drive.

Application

                 Multiple Fan Operation
♦ All drives operate as variable speed for maximum energy saving.
♦ Equal run time sharing across each fan / fan bank.
♦ Automatic system reconfiguration in the event of a fan fault.
♦ Continued system operation when drives are individually powered off.
♦ Communications and +24V control voltage shared between drives via a standard RJ45 patch lead.
♦ Independent maintenance indicators for each fan bank.
♦ Any fan bank can be switched to hand operation at the touch of a button and will automatically rejoin the network when switched back to auto.

Technical information
Construction
Execution
Supply voltage (V): 380 - 480
Input Phases: 3
Type of load: Variable
Output current (A)
Motor power (kW)
Degree of protection (IP): IP55
Clear filter      (3 of the 3 items displayed)
Frequency converter QD:FLOW 30 kW 61A 380-480V 3 phase IP55 Enclosure Size 5 switched FENNER Frequency converter QD:FLOW 30 kW 61A 380-480V 3 phase IP55 Enclosure Size 5 switched ERIKS Item #: 685P4030A

Catalogue item no 1: 10719082

In Stock
Price (Per piece):
£2,027.97
Frequency converter QD:FLOW 37 kW 72A 380-480V 3 phase IP55 Enclosure Size 5 switched FENNER Frequency converter QD:FLOW 37 kW 72A 380-480V 3 phase IP55 Enclosure Size 5 switched ERIKS Item #: 685P4037A

Catalogue item no 1: 10719083

In Stock
Price (Per piece):
£2,126.12
Frequency converter QD:FLOW 45 kW 90A 380-480V 3 phase IP55 Enclosure Size 5 switched FENNER Frequency converter QD:FLOW 45 kW 90A 380-480V 3 phase IP55 Enclosure Size 5 switched ERIKS Item #: 685P4045A

Catalogue item no 1: 10719084

In Stock
Price (Per piece):
£2,236.86
Supply voltage (V): 380 - 480
Input Phases: 3
Type of load: Variable
Output current (A)
Motor power (kW)
Degree of protection (IP): IP55
Clear filter      (3 of the 3 items displayed)