ProductPage

FENNER QD:EVO II Inverter IP20

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner QD:EVO is a value packed basic drive ideally suited for low power applications that require "best in class" purchase value. Operating from a small space saving envelope the QD:EVO is fast to set-up, simple to use and suitable for most applications.

Application

♦ High overload capacity, 150% overload for 60 seconds and 170% overload for 2 seconds.
♦ Compact enclosures to help minimise space requirements.
♦ Energy optimising funtion.
♦ Internal RFI filter for full EMC compliance.
♦ Easy to install.
♦ Simple keypad control.

Technical information
Construction
Execution
Supply voltage (V)
Input Phases
Type of load: Variable
Output current (A)
Motor power (kW)
Degree of protection (IP): IP20
Clear filter      (4 of the 4 items displayed)
Frequency converter QD:EVO 0.37 kW 2.3A 200-240V 1 phase IP20 Enclosure Size 1 switched FENNER Frequency converter QD:EVO 0.37 kW 2.3A 200-240V 1 phase IP20 Enclosure Size 1 switched ERIKS Item #: 672E20P4A

Catalogue item no 1: 10718806

Estimated delivery date 26-08-2024 
Price (Per piece):
£187.44
Frequency converter QD:EVO 2.2 kW 10.5A 200-240V 1 phase IP20 Enclosure Size 2 switched FENNER Frequency converter QD:EVO 2.2 kW 10.5A 200-240V 1 phase IP20 Enclosure Size 2 switched ERIKS Item #: 672E22P2A

Catalogue item no 1: 10718810

In Stock
Price (Per piece):
£327.33
Frequency converter QD:EVO 4 kW 9.5A 380-480V 3 phase IP20 Enclosure Size 2 switched FENNER Frequency converter QD:EVO 4 kW 9.5A 380-480V 3 phase IP20 Enclosure Size 2 switched ERIKS Item #: 672E44P0A

Catalogue item no 1: 10718824

In Stock
Price (Per piece):
£405.67
Frequency converter QD:EVO 5.5 kW 14A 380-480V 3 phase IP20 Enclosure Size 3 switched FENNER Frequency converter QD:EVO 5.5 kW 14A 380-480V 3 phase IP20 Enclosure Size 3 switched ERIKS Item #: 672E45P5A

Catalogue item no 1: 10718825

In Stock
Price (Per piece):
£595.91
Supply voltage (V)
Input Phases
Type of load: Variable
Output current (A)
Motor power (kW)
Degree of protection (IP): IP20
Clear filter      (4 of the 4 items displayed)