PORTWEST Safety Wellington boot S5 FW95 black
The Total Safety Wellington offers ultimate S5 protection to the wearer. Steel toecap and midsole. PVC/Nitrile construction that is waterproof and resistant to oil, fuels and acids. Suitable for a variety of environments.
Features:
• Kick spur
• Reinforced ankle protection
• Fully waterproof
• Dual density PVC/Nitrile construction
• Protective steel toecap
• Pierce resistant steel midsole
• Anti-static footwear
• Energy absorbing seat region
• 100% Waterproof to keep feet dry
• SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
• Fuel and oil resistant outsole
• CE certified
Materials:
Upper: PVC/Nitrile
Sole: PVC/Nitrile
Norms:
EN ISO 20345:2022 S5
EN 13832-3 : 2018