ProductPage

PORTWEST Safety boot FC63 protection level S1 black

Product documents

Document Document type
Product overview

FC63 - COMPOSITELITE™ TREKKER BOOT S1

A non metallic hiker style safety boot with 200 joule composite toe cap. Lightweight and flexible for all day comfort.SRC.
Meets standards:
EN ISO 20345
GOST- R Certified

Tables
Colour: Black
Shoe size: 43
Shoe size (UK): 9
Model: Boot
Safety class: S1
Clear filter      (1 of the 1 items displayed)