ItemPage
PCE

ALFA LAVAL Manhole LKDC 454 DN200 EPDM Stainless Steel 316L

Series: LKDC

ERIKS item #:     ALFA-9613437031

Catalogue item no 1: 9896613

Manufacturer partnumber: 9613437031

Application

The circular LKDC and LKDS stainless steel manhole cover is used on
tanks or containers where a closeable mean of access to the interior of
the vessel, situated above the liquid level, is required.

Working principle

The LKDC cover is supplied with a replaceable, self-sealing double
lip seal (see fig. 2.) to prevent fluids from spraying out, e.g. during
CIP cleaning and similar processes or during travel on mobile tanks
or road tankers.
The LKDS cover is not designed to fit watertight to the tank and
therefore it is supplied with a splash guard to prevent liquid spraying
out during a cleaning process.

Product features    

Attribute     Value    
Shape Round
Suitable for size DN200
Diameter opening (mm) 454
With hinge piece No
Sealing EPDM
Material frame Stainless steel
Material cover Stainless steel
Material quality cover 1.4404

Product documents

Document type Document type
Product Data sheet default Download  (PDF)