ProductPage

ASCO Solenoid valve 2/2 fig. 32008 series 262K brass internal thread

Tables
Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing
Explosion-proof: No
Clear filter      (30 of the 30 items displayed)
Page Size   
Next
Solenoid valve 2/2 fig. 32008 series E262K019S1N00FL orifice 1,2 mm brass/NBR normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K019S1N00FL orifice 1,2 mm brass/NBR normally closed 24V AC 1/4" BSPP ERIKS Item #: 693743

Catalogue item no 1: 9763029

Solenoid valve 2/2 fig. 32008 series E262K200S1W00FL orifice 1,2 mm brass/UR normally closed 4V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K200S1W00FL orifice 1,2 mm brass/UR normally closed 4V AC 1/4" BSPP ERIKS Item #: EC3200801/4K1CBRD000

Catalogue item no 1: 9722723

Solenoid valve 2/2 fig. 32008 series E262K019S1N00H1 orifice 1,2 mm brass/NBR normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K019S1N00H1 orifice 1,2 mm brass/NBR normally closed 24V DC 1/4" BSPP ERIKS Item #: 693744

Catalogue item no 1: 9763030

Solenoid valve 2/2 fig. 32008 series E262K200S1W00H1 orifice 1,2 mm brass/UR normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K200S1W00H1 orifice 1,2 mm brass/UR normally closed 24V DC 1/4" BSPP ERIKS Item #: EC3200801/4K1CTVD000

Catalogue item no 1: 9763034

Solenoid valve 2/2 fig. 32008 series E262K019S1N00F8 orifice 1,2 mm brass/NBR normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K019S1N00F8 orifice 1,2 mm brass/NBR normally closed 230V AC 1/4" BSPP ERIKS Item #: 693742

Catalogue item no 1: 9763028

Solenoid valve 2/2 fig. 32008 series E262K200S1W00F8 orifice 1,2 mm brass/UR normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K200S1W00F8 orifice 1,2 mm brass/UR normally closed 230V AC 1/4" BSPP ERIKS Item #: EC3200801/4K1CHRD000

Catalogue item no 1: 9763033

Solenoid valve 2/2 fig. 32008 series E262K020S1N00FL orifice 2,4 mm brass/NBR normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K020S1N00FL orifice 2,4 mm brass/NBR normally closed 24V AC 1/4" BSPP ERIKS Item #: EC3200801/4K2EBKD000

Catalogue item no 1: 9722719

Solenoid valve 2/2 fig. 32008 series E262K020S1N00H1 orifice 2,4 mm brass/NBR normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K020S1N00H1 orifice 2,4 mm brass/NBR normally closed 24V DC 1/4" BSPP ERIKS Item #: EC3200801/4K2ETND000

Catalogue item no 1: 9722720

Solenoid valve 2/2 fig. 32008 series E262K020S1N00F8 orifice 2,4 mm brass/NBR normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K020S1N00F8 orifice 2,4 mm brass/NBR normally closed 230V AC 1/4" BSPP ERIKS Item #: EC3200801/4K2EHKD000

Catalogue item no 1: 9722718

Solenoid valve 2/2 fig. 32008 series E262K022S1N00H1 orifice 3,2 mm brass/NBR normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32008 series E262K022S1N00H1 orifice 3,2 mm brass/NBR normally closed 24V DC 1/4" BSPP ERIKS Item #: EC3200801/4K3CTND000

Catalogue item no 1: 9722722

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing
Explosion-proof: No
Clear filter      (30 of the 30 items displayed)
Page Size   
Next