ProductPage

ASCO Solenoid valve 2/2 fig. 32003 series 256B stainless steel normally closed

Model: Solenoid valve two way
Size of process connection: 1/8" (6)
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency: 50/60Hz
Housing material: Stainless steel
Sealing: FPM (FKM)
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)
Solenoid valve 2/2 fig. 32003 series SCG256B014VMS orifice 1.6 mm stainless steell/FPM normally closed 24V AC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32003 series SCG256B014VMS orifice 1.6 mm stainless steell/FPM normally closed 24V AC 1/8" BSPP ERIKS Item #: EC3200301/8C1G1BD000

Catalogue item no 1: 9722712

Solenoid valve 2/2 fig. 32003 series SCG256B014VMS orifice 1.6 mm stainless steell/FPM normally closed 24V DC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32003 series SCG256B014VMS orifice 1.6 mm stainless steell/FPM normally closed 24V DC 1/8" BSPP ERIKS Item #: EC3200301/8C1GTBD000

Catalogue item no 1: 9722713

Solenoid valve 2/2 fig. 32003 series SCG256B014VMS orifice 1.6 mm stainless steell/FPM normally closed 230V AC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32003 series SCG256B014VMS orifice 1.6 mm stainless steell/FPM normally closed 230V AC 1/8" BSPP ERIKS Item #: EC3200301/8C1G4BD000

Catalogue item no 1: 9722711

Solenoid valve 2/2 fig. 32003 series SCG256B016VMS orifice 2.4 mm stainless steell/FPM normally closed 24V AC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32003 series SCG256B016VMS orifice 2.4 mm stainless steell/FPM normally closed 24V AC 1/8" BSPP ERIKS Item #: EC3200301/8C2E1BD000

Catalogue item no 1: 9722715

Solenoid valve 2/2 fig. 32003 series SCG256B016VMS orifice 2.4 mm stainless steell/FPM normally closed 24V DC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32003 series SCG256B016VMS orifice 2.4 mm stainless steell/FPM normally closed 24V DC 1/8" BSPP ERIKS Item #: EC3200301/8C2ETBD000

Catalogue item no 1: 9722716

Solenoid valve 2/2 fig. 32003 series SCG256B016VMS orifice 2.4 mm stainless steell/FPM normally closed 230V AC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32003 series SCG256B016VMS orifice 2.4 mm stainless steell/FPM normally closed 230V AC 1/8" BSPP ERIKS Item #: EC3200301/8C2E4BD000

Catalogue item no 1: 9722714

Model: Solenoid valve two way
Size of process connection: 1/8" (6)
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency: 50/60Hz
Housing material: Stainless steel
Sealing: FPM (FKM)
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)