ProductPage

ASCO Solenoid valve 2/2 fig. 32003 series 256 stainless steel internal thread

Model: Solenoid valve two way
Size of process connection: 1/8" (6)
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Solenoid valve two way fig. 32003 series SCG256B016VMS brass/FKM 24V AC 1/8" BSPP ASCO Solenoid valve two way fig. 32003 series SCG256B016VMS brass/FKM 24V AC 1/8" BSPP ERIKS Item #: EC3200301/8C2E1BD000

Catalogue item no 1: 9722715

Solenoid valve two way fig. 32003 series SCG256B014VMS brass/FKM 24V AC 1/8" BSPP ASCO Solenoid valve two way fig. 32003 series SCG256B014VMS brass/FKM 24V AC 1/8" BSPP ERIKS Item #: EC3200301/8C1G1BD000

Catalogue item no 1: 9722712

Solenoid valve two way fig. 32003 series SCG256B016VMS brass/FKM 24V DC 1/8" BSPP ASCO Solenoid valve two way fig. 32003 series SCG256B016VMS brass/FKM 24V DC 1/8" BSPP ERIKS Item #: EC3200301/8C2ETBD000

Catalogue item no 1: 9722716

Solenoid valve two way fig. 32003 series SCG256B014VMS brass/FKM 24V DC 1/8" BSPP ASCO Solenoid valve two way fig. 32003 series SCG256B014VMS brass/FKM 24V DC 1/8" BSPP ERIKS Item #: EC3200301/8C1GTBD000

Catalogue item no 1: 9722713

Solenoid valve two way fig. 32003 series SCG256B016VMS brass/FKM 230V AC 1/8" BSPP ASCO Solenoid valve two way fig. 32003 series SCG256B016VMS brass/FKM 230V AC 1/8" BSPP ERIKS Item #: EC3200301/8C2E4BD000

Catalogue item no 1: 9722714

Solenoid valve two way fig. 32003 series SCG256B014VMS brass/FKM 230V AC 1/8" BSPP ASCO Solenoid valve two way fig. 32003 series SCG256B014VMS brass/FKM 230V AC 1/8" BSPP ERIKS Item #: EC3200301/8C1G4BD000

Catalogue item no 1: 9722711

Model: Solenoid valve two way
Size of process connection: 1/8" (6)
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Stainless steel
Clear filter      (6 of the 6 items displayed)