ProductPage

ASCO Dust collector pulse valve 2/2 fig. 32632 series 353 aluminium

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: NBR
Clear filter      (3 of the 3 items displayed)
Solenoid valve 2/2 fig. 32632 series E353A820 aluminium/NBR 25mm 1"BSPP excl. plug ASCO Solenoid valve 2/2 fig. 32632 series E353A820 aluminium/NBR 25mm 1"BSPP excl. plug ERIKS Item #: EC326320001B28Z00000

Catalogue item no 1: 9723094

Solenoid valve 2/2 fig. 32632 series S353A820 aluminium/NBR 25mm 1"Clamp excl. plug ASCO Solenoid valve 2/2 fig. 32632 series S353A820 aluminium/NBR 25mm 1"Clamp excl. plug ERIKS Item #: EC326320001B28Z00A3Q

Catalogue item no 1: 9763097

Solenoid valve 2/2 fig. 32632 series S353A810 aluminium/NBR 20mm 3/4"Clamp excl. plug ASCO Solenoid valve 2/2 fig. 32632 series S353A810 aluminium/NBR 20mm 3/4"Clamp excl. plug ERIKS Item #: EC3263203/4B28Z00A3Q

Catalogue item no 1: 9723092

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: NBR
Clear filter      (3 of the 3 items displayed)