ProductPage

ASCO Dust collector pulse valve 2/2 fig. 32231 series 353 aluminium

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: CR
Clear filter      (3 of the 3 items displayed)
Dust collector pulse valve 2/2 fig. 32231 series SCG353A047 aluminium/CR orifice 52 mm 24V DC 1.1/2" BSPP ASCO Dust collector pulse valve 2/2 fig. 32231 series SCG353A047 aluminium/CR orifice 52 mm 24V DC 1.1/2" BSPP ERIKS Item #: EC3223011/2A52TTD000

Catalogue item no 1: 9722822

Dust collector pulse valve 2/2 fig. 32231 series SCG353A047 aluminium/CR orifice 52 mm 230V AC 1.1/2" BSPP ASCO Dust collector pulse valve 2/2 fig. 32231 series SCG353A047 aluminium/CR orifice 52 mm 230V AC 1.1/2" BSPP ERIKS Item #: EC3223011/2A52HRD000

Catalogue item no 1: 9722821

Dust collector pulse valve 2/2 fig. 32231 series SCG353A051 aluminium/CR orifice 66 mm 24V DC 2.1/2" BSPP ASCO Dust collector pulse valve 2/2 fig. 32231 series SCG353A051 aluminium/CR orifice 66 mm 24V DC 2.1/2" BSPP ERIKS Item #: 693254

Catalogue item no 1: 9763074

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: CR
Clear filter      (3 of the 3 items displayed)