ProductPage

ASCO Dust collector pulse valve 2/2 fig. 32230 series 353 aluminium

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage: 24V DC
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: NBR
Clear filter      (2 of the 2 items displayed)
Solenoid valve 2/2 fig. 32230 series SCE353A821 aluminium/NBR 25mm 24V DC 1"BSPP ASCO Solenoid valve 2/2 fig. 32230 series SCE353A821 aluminium/NBR 25mm 24V DC 1"BSPP ERIKS Item #: EC326300001B25TDD000

Catalogue item no 1: 9722816

Solenoid valve 2/2 fig. 32230 series SCE353A811 aluminium/NBR 20mm 24V DC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32230 series SCE353A811 aluminium/NBR 20mm 24V DC 3/4"BSPP ERIKS Item #: EC3263003/4B25TDD000

Catalogue item no 1: 9722815

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage: 24V DC
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: NBR
Clear filter      (2 of the 2 items displayed)