ProductPage

ASCO Dust collector pulse valve 2/2 fig. 32230 series 353 aluminium

Tables
Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Aluminium
Sealing: NBR
Clear filter      (4 of the 4 items displayed)
Dust collector pulse valve 2/2 fig. 32230 series SCG353A044 aluminium/NBR orifice 27 mm 24V DC 1" BSPP ASCO Dust collector pulse valve 2/2 fig. 32230 series SCG353A044 aluminium/NBR orifice 27 mm 24V DC 1" BSPP ERIKS Item #: EC322300001A25TMD000

Catalogue item no 1: 9722820

Dust collector pulse valve 2/2 fig. 32230 series SCG353A044 aluminium/NBR orifice 27 mm 230V AC 1" BSPP ASCO Dust collector pulse valve 2/2 fig. 32230 series SCG353A044 aluminium/NBR orifice 27 mm 230V AC 1" BSPP ERIKS Item #: EC322300001A25HKD000

Catalogue item no 1: 9722819

Dust collector pulse valve 2/2 fig. 32230 series SCG353A043 aluminium/NBR orifice 24 mm 24V DC 3/4" BSPP ASCO Dust collector pulse valve 2/2 fig. 32230 series SCG353A043 aluminium/NBR orifice 24 mm 24V DC 3/4" BSPP ERIKS Item #: EC3223003/4A25TMD000

Catalogue item no 1: 9722818

Dust collector pulse valve 2/2 fig. 32230 series SCG353A043 aluminium/NBR orifice 24 mm 230VAC 3/4" BSPP ASCO Dust collector pulse valve 2/2 fig. 32230 series SCG353A043 aluminium/NBR orifice 24 mm 230VAC 3/4" BSPP ERIKS Item #: EC3223003/4A25HKD000

Catalogue item no 1: 9722817

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Aluminium
Sealing: NBR
Clear filter      (4 of the 4 items displayed)