ProductPage

ARI Rayon heating valve fig. 2434 cast iron flange

Cast iron Rayon CV globe valve, long pattern, soft seated with flange connection, pressure class PN6

Application

  • Utility installations and industry.
  • Heating, cooling, ventilation and air conditioning systems (HVAC).
  • Closed or circulation systems.
  • Neutral liquids and gases.

Recommended in: Utilities

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN6
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)
Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN32 ARI Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN32 ERIKS Item #: EC024340032GBL1

Catalogue item no 1: 9762942

Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN40 ARI Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN40 ERIKS Item #: EC024340040GBL1

Catalogue item no 1: 9762943

Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN50 ARI Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN50 ERIKS Item #: EC024340050GBL1

Catalogue item no 1: 9762944

Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN65 ARI Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN65 ERIKS Item #: EC024340065GBL1

Catalogue item no 1: 9762945

Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN80 ARI Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN80 ERIKS Item #: EC024340080GBL1

Catalogue item no 1: 9762946

Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN100 ARI Rayon heating valve fig. 2434 cast iron/EPDM PN6 DN100 ERIKS Item #: EC024340100GBL1

Catalogue item no 1: 9762941

Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN6
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)