ProductPage

ARI Rayon heating valve fig. 2432 cast iron flange

Cast iron Rayon CV globe valve, long pattern, soft seated with flange connection, pressure class PN16

Application

  • Utility installations and industry.
  • Heating, cooling, ventilation and air conditioning systems (HVAC).
  • Closed or circulation systems.
  • Neutral liquids and gases.

Recommended in: Utilities

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN15 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN15 ERIKS Item #: EC024320015GBL7

Catalogue item no 1: 9762925

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN20 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN20 ERIKS Item #: EC024320020GAL7

Catalogue item no 1: 9762927

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN25 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN25 ERIKS Item #: EC024320025GBL7

Catalogue item no 1: 9762928

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN32 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN32 ERIKS Item #: EC024320032GBL7

Catalogue item no 1: 9762929

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN40 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN40 ERIKS Item #: EC024320040GBL7

Catalogue item no 1: 9762930

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN50 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN50 ERIKS Item #: EC024320050GBL7

Catalogue item no 1: 9762931

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN65 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN65 ERIKS Item #: EC024320065GBL7

Catalogue item no 1: 9762932

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN80 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN80 ERIKS Item #: EC024320080GBL7

Catalogue item no 1: 9762933

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN100 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN100 ERIKS Item #: EC024320100GBL7

Catalogue item no 1: 9762923

Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN125 ARI Rayon heating valve fig. 2432 cast iron/EPDM PN16 DN125 ERIKS Item #: EC024320125GAL7

Catalogue item no 1: 9762924

Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (11 of the 11 items displayed)
Page Size   
Next