ProductPage

ARI Rayon heating valve fig. 2431 cast iron flange

Cast iron Rayon CV globe valve, short pattern, soft seated with flange connection, pressure class PN16

Application

  • Utility installations and industry.
  • Heating, cooling, ventilation and air conditioning systems (HVAC).
  • Closed or circulation systems.
  • Neutral liquids and gases.

Recommended in: Utilities

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (9 of the 9 items displayed)
Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN25 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN25 ERIKS Item #: EC024310025GBK7

Catalogue item no 1: 9762918

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN32 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN32 ERIKS Item #: EC024310032GBK7

Catalogue item no 1: 9763502

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN40 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN40 ERIKS Item #: EC024310040GBK7

Catalogue item no 1: 9762919

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN50 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN50 ERIKS Item #: EC024310050GBK7

Catalogue item no 1: 9762920

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN65 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN65 ERIKS Item #: EC024310065GBK7

Catalogue item no 1: 9762921

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN80 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN80 ERIKS Item #: EC024310080GBK7

Catalogue item no 1: 9762922

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN100 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN100 ERIKS Item #: EC024310100GBK7

Catalogue item no 1: 9762916

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN125 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN125 ERIKS Item #: EC024310125GBK7

Catalogue item no 1: 9763500

Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN150 ARI Rayon heating valve fig. 2431 cast iron/EPDM PN16 DN150 ERIKS Item #: EC024310150GBK7

Catalogue item no 1: 9762917

Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (9 of the 9 items displayed)