ProductPage

ARI Rayon heating valve fig. 2430 cast iron internal thread BSP

Cast iron Rayon CV globe valve, soft seated with BSP thread ends, pressure class PN16

Application

  • Utility installations and industry.
  • Heating, cooling, ventilation and air conditioning systems (HVAC).
  • Closed or circulation systems.
  • Neutral liquids and gases.

Recommended in: Utilities

Technical information
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)
Rayon heating valve fig. 2430 cast iron/EPDM PN16 1/2" BSPP ARI Rayon heating valve fig. 2430 cast iron/EPDM PN16 1/2" BSPP ERIKS Item #: EC0243001/2JBH3

Catalogue item no 1: 9702239

Rayon heating valve fig. 2430 cast iron/EPDM PN16 3/4" BSPP ARI Rayon heating valve fig. 2430 cast iron/EPDM PN16 3/4" BSPP ERIKS Item #: EC0243003/4JBH3

Catalogue item no 1: 9702240

Rayon heating valve fig. 2430 cast iron/EPDM PN16 1" BSPP ARI Rayon heating valve fig. 2430 cast iron/EPDM PN16 1" BSPP ERIKS Item #: EC024300001JBH3

Catalogue item no 1: 9762913

Rayon heating valve fig. 2430 cast iron/EPDM PN16 1.1/4" BSPP ARI Rayon heating valve fig. 2430 cast iron/EPDM PN16 1.1/4" BSPP ERIKS Item #: EC0243011/4JBH3

Catalogue item no 1: 9762915

Rayon heating valve fig. 2430 cast iron/EPDM PN16 1.1/2" BSPP ARI Rayon heating valve fig. 2430 cast iron/EPDM PN16 1.1/2" BSPP ERIKS Item #: EC0243011/2JBH3

Catalogue item no 1: 9762914

Rayon heating valve fig. 2430 cast iron/EPDM PN16 2" BSPP ARI Rayon heating valve fig. 2430 cast iron/EPDM PN16 2" BSPP ERIKS Item #: EC024300002JBH3

Catalogue item no 1: 9704434

Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)