ProductPage

ECON® Check valve Type: 1430 Bronze Internal thread (NPT) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Petrochemical and Refining

Tables
Norm: ASME
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Swing type
Sealing: Brass
Clear filter      (2 of the 2 items displayed)
Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 1" (25) ECON® Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 1" (25) ERIKS Item #: EC014300001BB33

Catalogue item no 1: 6057033

Estimated delivery date 16-05-2024 
Price (Per piece):
£61.88
Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 2" (50) ECON® Check valve Type: 1430 Bronze/Brass Swing type Straight PN16 Internal thread (NPT) 2" (50) ERIKS Item #: EC014300002BB33

Catalogue item no 1: 6057034

Estimated delivery date 18-07-2024 
Price (Per piece):
£158.82
Norm: ASME
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Swing type
Sealing: Brass
Clear filter      (2 of the 2 items displayed)