ProductPage

ECON® Check valve Type: 102 Cast iron Flange PN16

Product documents

Document Document type
Product Manual Installation Operating Manual  (PDF)
Product overview

Cast iron angle pattern check valve, piston type, bronze internals with bolted cover and flanged ends, pressure class PN16.

Application

  • General Industry.
  • On board ships (maritime).
  • Neutral liquids.
  • Seawater, hot or cold water, oil, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter: DN50
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 125
Valve shape: Flap
Sealing: Bronze
Clear filter      (1 of the 1 items displayed)
Check valve Type: 102 Cast iron/Bronze Disc With spring Angle Pattern PN16 Flange DN50 ECON® Check valve Type: 102 Cast iron/Bronze Disc With spring Angle Pattern PN16 Flange DN50 ERIKS Item #: EC001020050GBZP

Catalogue item no 1: 9705392

Estimated delivery date 15-07-2024 
Price (Per piece):
£153.07
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter: DN50
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 125
Valve shape: Flap
Sealing: Bronze
Clear filter      (1 of the 1 items displayed)