ProductPage

ECON® Needle valve fig. 229 stainless steel external thread BSP

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN420
Clear filter      (3 of the 3 items displayed)
Needle valve fig. 229 stainless steel external thread PN420 1/4" BSPP ECON® Needle valve fig. 229 stainless steel external thread PN420 1/4" BSPP ERIKS Item #: EC0022901/4GD25

Catalogue item no 1: 6072707

Needle valve fig. 229 stainless steel external thread PN420 1/2" BSPP ECON® Needle valve fig. 229 stainless steel external thread PN420 1/2" BSPP ERIKS Item #: EC0022901/2GD25

Catalogue item no 1: 6072706

Catalogue item no 2: W37D-50907

Needle valve fig. 229 stainless steel external thread PN420 1" BSPP ECON® Needle valve fig. 229 stainless steel external thread PN420 1" BSPP ERIKS Item #: EC002290001GD25

Catalogue item no 1: 9704066

Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN420
Clear filter      (3 of the 3 items displayed)