ProductPage

ECON® SOS Globe valve Type: 100-248 Ductile cast iron Flange PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Ductile iron quick-closing angle pattern globe valve, with stainless steel sealing and flange connection, pressure class PN16.

Application

  • Emergency shut down globe valve, for quickly shutting off a pipeline from a safe place.
  • On board ships (maritime).
  • Fuel systems.
  • Neutral liquids, oil.
  • For thermal oil we recommend a SOS valve with bellows seal.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic/hydraulic
Type of disc: Fixed disc
Clear filter      (8 of the 8 items displayed)
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 ERIKS Item #: EC001000020JAJ2

Catalogue item no 1: 9723158

Estimated delivery date 17-07-2024 
Price (Per piece):
£292.56
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 ERIKS Item #: EC001000025JAJ2

Catalogue item no 1: 9723159

Estimated delivery date 17-07-2024 
Price (Per piece):
£318.22
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 ERIKS Item #: EC001000032JAJ2

Catalogue item no 1: 6046888

Catalogue item no 2: W37D-50875

Estimated delivery date 17-07-2024 
Price (Per piece):
£351.18
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 ERIKS Item #: EC001000040JAJ2

Catalogue item no 1: 6046890

Catalogue item no 2: W37D-50878

Estimated delivery date 15-05-2024 
Price (Per piece):
£375.96
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN50 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN50 ERIKS Item #: EC001000050JAJ2

Catalogue item no 1: 9723152

Estimated delivery date 17-07-2024 
Price (Per piece):
£422.87
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN65 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN65 ERIKS Item #: EC001000065JAJ2

Catalogue item no 1: 6046894

Catalogue item no 2: W37D-50884

Estimated delivery date 15-05-2024 
Price (Per piece):
£602.74
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN80 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN80 ERIKS Item #: EC001000080JAJ2

Catalogue item no 1: 6046897

Catalogue item no 2: W37D-50887

Estimated delivery date 17-07-2024 
Price (Per piece):
£747.59
SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN100 ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN100 ERIKS Item #: EC001000100JAJ2

Catalogue item no 1: 9723155

Estimated delivery date 15-05-2024 
Price (Per piece):
£802.59
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic/hydraulic
Type of disc: Fixed disc
Clear filter      (8 of the 8 items displayed)

Related

  • ERIKS item #:     13612115

    Catalogue item no 1: 8814784

    Estimated delivery date 15-05-2024 
    Price (Per piece):
    £756.61