ProductPage

SMITH Globe valve fig. 1741S steel socket weld

Tables
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A105N
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Fixed disc
Clear filter      (2 of the 2 items displayed)
Globe valve fig. 1741S steel/trim 8 fixed disc socket weld ASME B16.11 Class 800 1/2" SMITH Globe valve fig. 1741S steel/trim 8 fixed disc socket weld ASME B16.11 Class 800 1/2" ERIKS Item #: EC0174101/2OOOOW

Catalogue item no 1: 5009180

Catalogue item no 2: W37D-50424

Globe valve fig. 1741S steel/trim 8 fixed disc socket weld ASME B16.11 Class 800 3/4" SMITH Globe valve fig. 1741S steel/trim 8 fixed disc socket weld ASME B16.11 Class 800 3/4" ERIKS Item #: EC0174103/4OOOOW

Catalogue item no 1: 5009181

Catalogue item no 2: W37D-50425

Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A105N
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Fixed disc
Clear filter      (2 of the 2 items displayed)