ProductPage

ECON® Globe valve Type: 254 Bronze Flange PN32

Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN32
Face to Face length (mm)
Operation
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)
Globe valve Type: 254 Bronze/PTFE Fixed disc Straight PN32 Flange DN15 Pressure rating flange: PN16 ECON® Globe valve Type: 254 Bronze/PTFE Fixed disc Straight PN32 Flange DN15 Pressure rating flange: PN16 ERIKS Item #: EC002540015BG13

Catalogue item no 1: 6072714

Catalogue item no 2: W37D-50984

Estimated delivery date 07-05-2024 
Price (Per piece):
£188.00
Globe valve Type: 254 Bronze/PTFE Fixed disc Straight PN32 Flange DN20 Pressure rating flange: PN16 ECON® Globe valve Type: 254 Bronze/PTFE Fixed disc Straight PN32 Flange DN20 Pressure rating flange: PN16 ERIKS Item #: EC002540020BG13

Catalogue item no 1: 9702023

Estimated delivery date 09-07-2024 
Price (Per piece):
£241.77
Globe valve Type: 254 Bronze/PTFE Fixed disc Straight PN32 Flange DN25 Pressure rating flange: PN16 ECON® Globe valve Type: 254 Bronze/PTFE Fixed disc Straight PN32 Flange DN25 Pressure rating flange: PN16 ERIKS Item #: EC002540025BG13

Catalogue item no 1: 4778908

Catalogue item no 2: W37D-50985

Estimated delivery date 09-07-2024 
Price (Per piece):
£305.90
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN32
Face to Face length (mm)
Operation
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)