ProductPage

ECON® Gate valve Type: 290A Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Norm: EN (DIN)
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with non-rising stem
Clear filter      (8 of the 8 items displayed)
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3/8" (10) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0029003/8BB18V

Catalogue item no 1: 6072724

Catalogue item no 2: W37D-51096

Estimated delivery date 10-05-2024 
Price (Per piece):
£26.48
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1/2" (15) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0029001/2BB18V

Catalogue item no 1: 3801708

Catalogue item no 2: W37D-51092

Estimated delivery date 10-05-2024 
Price (Per piece):
£24.99
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3/4" (20) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0029003/4BB18V

Catalogue item no 1: 6072723

Catalogue item no 2: W37D-51094

Estimated delivery date 10-05-2024 
Price (Per piece):
£29.67
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1" (25) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: EC002900001BB18V

Catalogue item no 1: 6072717

Catalogue item no 2: W37D-51086

Estimated delivery date 12-07-2024 
Price (Per piece):
£34.24
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1.1/4" (32) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0029011/4BB18V

Catalogue item no 1: 6072728

Catalogue item no 2: W37D-51099

Estimated delivery date 10-05-2024 
Price (Per piece):
£39.76
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1.1/2" (40) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0029011/2BB18V

Catalogue item no 1: 4590508

Catalogue item no 2: W37D-51097

Estimated delivery date 10-05-2024 
Price (Per piece):
£53.37
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 2" (50) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: EC002900002BB18V

Catalogue item no 1: 6072719

Catalogue item no 2: W37D-51088

Estimated delivery date 12-07-2024 
Price (Per piece):
£78.60
Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 2.1/2" (65) ECON® Gate valve Type: 290A Bronze/Brass PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: EC0029021/2BB18V

Catalogue item no 1: 6072729

Catalogue item no 2: W37D-51100

Estimated delivery date 12-07-2024 
Price (Per piece):
£138.48
Norm: EN (DIN)
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, non-rising with non-rising stem
Clear filter      (8 of the 8 items displayed)