ProductPage

ECON® Gate valve Type: 317 Cast iron With position indicator Flange PN6/16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Norm: EN (DIN)
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Hand wheel, non-rising with non-rising stem
Clear filter      (5 of the 5 items displayed)
Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN40 ECON® Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN40 ERIKS Item #: EC003170040FDB2

Catalogue item no 1: 6072779

Estimated delivery date 20-06-2024 
Price (Per piece):
£199.78
Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN50 ECON® Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN50 ERIKS Item #: EC003170050FDB2

Catalogue item no 1: 6072781

Catalogue item no 2: W37D-51162

Estimated delivery date 20-06-2024 
Price (Per piece):
£212.99
Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN65 ECON® Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN65 ERIKS Item #: EC003170065FDB2

Catalogue item no 1: 6072783

Estimated delivery date 18-04-2024 
Price (Per piece):
£245.96
Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN80 ECON® Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN80 ERIKS Item #: EC003170080FDB2

Catalogue item no 1: 6072785

Catalogue item no 2: W37D-51165

Estimated delivery date 20-06-2024 
Price (Per piece):
£313.02
Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN150 ECON® Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN150 ERIKS Item #: EC003170150FDB2

Catalogue item no 1: 6072791

Catalogue item no 2: W37D-10695

Estimated delivery date 20-06-2024 
Price (Per piece):
£575.98
Norm: EN (DIN)
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Hand wheel, non-rising with non-rising stem
Clear filter      (5 of the 5 items displayed)