ProductPage

ECON® Gate valve Type: 306 Cast iron Flange PN10

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Norm: EN (DIN)
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter: DN40
Connection: Flange
Pressure rating: PN10
Face to Face length (mm): 140
Operation: Hand wheel, non-rising with rising stem
Clear filter      (1 of the 1 items displayed)
Gate valve Type: 306 Cast iron/Bronze PN10 Flange DN40 ECON® Gate valve Type: 306 Cast iron/Bronze PN10 Flange DN40 ERIKS Item #: EC003060040FDN2

Catalogue item no 1: 4822231

Catalogue item no 2: W37D-51135

Estimated delivery date 17-07-2024 
Price (Per piece):
£175.24
Norm: EN (DIN)
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter: DN40
Connection: Flange
Pressure rating: PN10
Face to Face length (mm): 140
Operation: Hand wheel, non-rising with rising stem
Clear filter      (1 of the 1 items displayed)