ProductPage

ECON® Gate valve Type: 1317 Bronze With position indicator Flange PN6/10/16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Norm: EN (DIN)
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter: DN80
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 180
Operation: Hand wheel, non-rising with non-rising stem
Clear filter      (1 of the 1 items displayed)
Gate valve Type: 1317 Bronze/Bronze With position indicator PN16 Flange DN80 Pressure rating flange: PN10 ECON® Gate valve Type: 1317 Bronze/Bronze With position indicator PN16 Flange DN80 Pressure rating flange: PN10 ERIKS Item #: EC013170080ADG2D

Catalogue item no 1: 6073221

Catalogue item no 2: W37D-51443

Estimated delivery date 17-07-2024 
Price (Per piece):
£1,129.18
Norm: EN (DIN)
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter: DN80
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 180
Operation: Hand wheel, non-rising with non-rising stem
Clear filter      (1 of the 1 items displayed)