ProductPage

Fire fighting valve Type: 902 Bronze Straight Internal thread (BSPP)

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Application

Recommended in: Maritime, Utilities

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)
Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 31mm PN16 Internal thread (BSPP) 1" (25) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 31mm PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: EC00902F031BA1A

Catalogue item no 1: 9701074

Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 52mm PN16 Internal thread (BSPP) 1.1/2" (40) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 52mm PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC00902H052BA1A

Catalogue item no 1: 9701078

Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 66mm PN16 Internal thread (BSPP) 2" (50) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 66mm PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: EC00902J066BA1A

Catalogue item no 1: 6073019

Catalogue item no 2: W37D-51348

Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 81mm PN16 Internal thread (BSPP) 2.1/2" (65) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 81mm PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: EC00902K081BA1A

Catalogue item no 1: 9701080

Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)