ProductPage

ECON® Fire fighting valve Type: 2059 Bronze Straight Flange

Application

Recommended in: Maritime, Utilities

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: EPDM
Pressure rating: PN10
Clear filter      (3 of the 3 items displayed)
Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 52mm PN10 Flange DN40 ECON® Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 52mm PN10 Flange DN40 ERIKS Item #: EC020590040BD12

Catalogue item no 1: 9701082

Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 66mm PN10 Flange DN50 ECON® Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 66mm PN10 Flange DN50 ERIKS Item #: EC020590050BD12

Catalogue item no 1: 9701083

Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 81mm PN10 Flange DN65 ECON® Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 81mm PN10 Flange DN65 ERIKS Item #: EC020590065BD12

Catalogue item no 1: 9701085

Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: EPDM
Pressure rating: PN10
Clear filter      (3 of the 3 items displayed)