ProductPage

ECON® Sounding cock Type: 724 Bronze Balance weight Internal thread (BSPP)

Product documents

Document Document type
Product overview

Tables
Housing material: Bronze
Construction type: Straight
Connection: Internal thread (BSPP)
Nominal inner diameter: 1.1/4" (32)
Pressure rating: PN2.5
Operation: Balance weight
Clear filter      (1 of the 1 items displayed)
Sounding cock Type: 724 Bronze/Bronze Straight Balance weight PN2.5 Internal thread (BSPP) 1.1/4" (32) ECON® Sounding cock Type: 724 Bronze/Bronze Straight Balance weight PN2.5 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0072411/440X0D

Catalogue item no 1: 9701485

Estimated delivery date 14-05-2024 
Price (Per piece):
£129.01
Housing material: Bronze
Construction type: Straight
Connection: Internal thread (BSPP)
Nominal inner diameter: 1.1/4" (32)
Pressure rating: PN2.5
Operation: Balance weight
Clear filter      (1 of the 1 items displayed)