ProductPage

ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel Centric Gearbox Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN200 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN200 ERIKS Item #: EC06832E200DCAA

Catalogue item no 1: 9721949

Estimated delivery date 16-07-2024 
Price (Per piece):
£260.48
Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN250 ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN10 Lug type DN250 ERIKS Item #: EC06832E250DCAA

Catalogue item no 1: 9721943

Estimated delivery date 16-07-2024 
Price (Per piece):
£446.94
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)