ProductPage

ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel Centric Bare stem Lug type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Bare stem
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (4 of the 4 items displayed)
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN65 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN65 ERIKS Item #: EC049300065BAABC

Catalogue item no 1: 9758022

Estimated delivery date 12-07-2024 
Price (Per piece):
£515.89
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN80 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN80 ERIKS Item #: EC049300080BAABC

Catalogue item no 1: 9758023

Estimated delivery date 10-05-2024 
Price (Per piece):
£587.21
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN125 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN125 ERIKS Item #: EC049300125BAABC

Catalogue item no 1: 9758024

Estimated delivery date 10-05-2024 
Price (Per piece):
£846.23
Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN150 ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN150 ERIKS Item #: EC049300150BAABC

Catalogue item no 1: 9758025

Estimated delivery date 10-05-2024 
Price (Per piece):
£964.64
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange: PN10/16
Face to Face length (mm)
Operation: Bare stem
Material liner: PTFE/SIL
Disk material: Stainless steel
Clear filter      (4 of the 4 items displayed)