ProductPage

ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex Centric Bare stem Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • For drinking water up to a maximum of 30°C.
  • Suitable for vacuum applications.

Technical information
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN400 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN400 ERIKS Item #: EC4630K0400MBFH

Catalogue item no 1: 9763498

Estimated delivery date 16-05-2024 
Price (Per piece):
£3,133.93
Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN600 ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM-KIWA Centric Bare stem PN10 Flange DN600 ERIKS Item #: EC4630K0600MBFH

Catalogue item no 1: 6211272

Estimated delivery date 16-05-2024 
Price (Per piece):
£5,607.00
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM-KIWA
Disk material: Duplex
Clear filter      (2 of the 2 items displayed)