ProductPage

ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel Centric Bare stem Flange

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Maritime systems such as machinery rooms, ballast systems and outboard motor locks.
  • Suitable for vacuum applications and applications with high flow speeds.

Technical information
Construction
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter: DN350
Connection: Flange
Pressure rating
Face to Face length (mm): 190
Operation: Bare stem
Material liner: NBR
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN350 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN350 ERIKS Item #: EC4630D0350MBAC

Catalogue item no 1: 6054847

Estimated delivery date 10-05-2024 
Price (Per piece):
£1,390.27
Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN350 ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Flange DN350 ERIKS Item #: EC4630D0350LBAC

Catalogue item no 1: 9758011

Estimated delivery date 12-07-2024 
Price (Per piece):
£1,558.62
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter: DN350
Connection: Flange
Pressure rating
Face to Face length (mm): 190
Operation: Bare stem
Material liner: NBR
Disk material: Stainless steel
Clear filter      (2 of the 2 items displayed)