ProductPage

PISTER Ball valve fig. 1952 steel compression ring connection

Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Outer pipe diameter, connection (mm)
Connection: Compression ring
Pressure rating
Face to Face length (mm)
Operation: Handle
Clear filter      (6 of the 6 items displayed)
Ball valve fig. 1952 steel/polyamide external tube diameter connection 12mm PN500 3/8" M18x1.5mm PISTER Ball valve fig. 1952 steel/polyamide external tube diameter connection 12mm PN500 3/8" M18x1.5mm ERIKS Item #: EC0195200102H1A

Catalogue item no 1: 9721458

Ball valve fig. 1952 steel/polyamide external tube diameter connection 18mm PN500 1/2" M26x1.5mm PISTER Ball valve fig. 1952 steel/polyamide external tube diameter connection 18mm PN500 1/2" M26x1.5mm ERIKS Item #: EC0195200162H1A

Catalogue item no 1: 9721460

Ball valve fig. 1952 steel/polyamide external tube diameter connection 22mm PN400 3/4" M30x2mm PISTER Ball valve fig. 1952 steel/polyamide external tube diameter connection 22mm PN400 3/4" M30x2mm ERIKS Item #: EC0195200202H1A

Catalogue item no 1: 9721461

Ball valve fig. 1952 steel/polyamide external tube diameter connection 28mm PN350 1" M36x2mm PISTER Ball valve fig. 1952 steel/polyamide external tube diameter connection 28mm PN350 1" M36x2mm ERIKS Item #: EC0195200252H1A

Catalogue item no 1: 9721463

Ball valve fig. 1952 steel/POM external tube diameter connection 35mm PN420 1.1/4" M45x2mm PISTER Ball valve fig. 1952 steel/POM external tube diameter connection 35mm PN420 1.1/4" M45x2mm ERIKS Item #: EC0195200322H1A

Catalogue item no 1: 9721466

Ball valve fig. 1952 steel/polyamide external tube diameter connection 6mm PN500 1/8" M12x1.5mm PISTER Ball valve fig. 1952 steel/polyamide external tube diameter connection 6mm PN500 1/8" M12x1.5mm ERIKS Item #: EC0195200042H1A

Catalogue item no 1: 9721465

Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Outer pipe diameter, connection (mm)
Connection: Compression ring
Pressure rating
Face to Face length (mm)
Operation: Handle
Clear filter      (6 of the 6 items displayed)