ProductPage

ECON® Ball valve Type: 7642 Stainless steel Butt weld SMS 3008 Class 300/600

Product documents

Document Document type
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter: DN20
External tube diameter of connection (mm): 26.9
Connection: Butt weld
Pressure rating: Class 600
Face to Face length (mm): 116
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (1 of the 1 items displayed)
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld SMS 3008 26.9mmx1.6mm DN20 ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld SMS 3008 26.9mmx1.6mm DN20 ERIKS Item #: EC0764203/4RRWES

Catalogue item no 1: 9757491

Estimated delivery date 09-05-2024 
Price (Per piece):
£47.22
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter: DN20
External tube diameter of connection (mm): 26.9
Connection: Butt weld
Pressure rating: Class 600
Face to Face length (mm): 116
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (1 of the 1 items displayed)