ProductPage

ECON® Ball valve Type: 7642 Stainless steel Butt weld B16.25 S40 Class 300/600

Product documents

Document Document type
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 17.1mmx2.3mm 3/8" (10) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 17.1mmx2.3mm 3/8" (10) ERIKS Item #: EC0764203/8RRWDN

Catalogue item no 1: 9757506

Estimated delivery date 15-05-2024 
Price (Per piece):
£50.83
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 21.3mmx2.75mm 1/2" (15) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 21.3mmx2.75mm 1/2" (15) ERIKS Item #: 13278935

Catalogue item no 1: 10648018

Estimated delivery date 17-07-2024 
Price (Per piece):
£54.39
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 26.7mmx2.85mm 3/4" (20) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 26.7mmx2.85mm 3/4" (20) ERIKS Item #: 13278949

Catalogue item no 1: 10648000

Estimated delivery date 17-07-2024 
Price (Per piece):
£56.69
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 26.7mmx2.85mm 3/4" (20) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 26.7mmx2.85mm 3/4" (20) ERIKS Item #: 13278937

Catalogue item no 1: 10648001

Estimated delivery date 17-07-2024 
Price (Per piece):
£76.02
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) ERIKS Item #: 13278944

Catalogue item no 1: 10648019

Estimated delivery date 17-07-2024 
Price (Per piece):
£75.35
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) ERIKS Item #: EC076420001RRWDN

Catalogue item no 1: 9757494

Estimated delivery date 15-05-2024 
Price (Per piece):
£93.93
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 42.2mmx3.55mm 1.1/4" (32) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 42.2mmx3.55mm 1.1/4" (32) ERIKS Item #: 13278951

Catalogue item no 1: 10648014

Estimated delivery date 17-07-2024 
Price (Per piece):
£92.28
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 42.2mmx3.55mm 1.1/4" (32) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 42.2mmx3.55mm 1.1/4" (32) ERIKS Item #: 13278941

Catalogue item no 1: 10648016

Estimated delivery date 17-07-2024 
Price (Per piece):
£115.09
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) ERIKS Item #: 13278950

Catalogue item no 1: 10648003

Estimated delivery date 17-07-2024 
Price (Per piece):
£132.49
Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) ERIKS Item #: 13278940

Catalogue item no 1: 10647999

Estimated delivery date 17-07-2024 
Price (Per piece):
£164.30
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next