ProductPage

ECON® Ball valve Type: 7646 Stainless steel Socket weld B16.11 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (8 of the 8 items displayed)
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 14.2mm 1/4" (8) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 14.2mm 1/4" (8) ERIKS Item #: EC0764601/4RPSN

Catalogue item no 1: 3747293

Estimated delivery date 16-05-2024 
Price (Per piece):
£26.62
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 21.8mm 1/2" (15) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 21.8mm 1/2" (15) ERIKS Item #: EC0764601/2RPSN

Catalogue item no 1: 6052830

Estimated delivery date 16-05-2024 
Price (Per piece):
£29.20
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 27.3mm 3/4" (20) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 27.3mm 3/4" (20) ERIKS Item #: EC0764603/4RPSN

Catalogue item no 1: 6052833

Estimated delivery date 16-05-2024 
Price (Per piece):
£38.76
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 34mm 1" (25) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 34mm 1" (25) ERIKS Item #: EC076460001RPSN

Catalogue item no 1: 6052825

Estimated delivery date 16-05-2024 
Price (Per piece):
£54.22
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 48.9mm 1.1/2" (40) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 48.9mm 1.1/2" (40) ERIKS Item #: EC0764611/2RPSN

Catalogue item no 1: 6052837

Estimated delivery date 16-05-2024 
Price (Per piece):
£87.58
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 61.4mm 2" (50) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 61.4mm 2" (50) ERIKS Item #: EC076460002RPSN

Catalogue item no 1: 6052827

Estimated delivery date 16-05-2024 
Price (Per piece):
£121.66
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 74mm 2.1/2" (65) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 74mm 2.1/2" (65) ERIKS Item #: EC0764621/2RPSN

Catalogue item no 1: 6052841

Estimated delivery date 16-05-2024 
Price (Per piece):
£191.69
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 90mm 3" (80) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 90mm 3" (80) ERIKS Item #: EC076460003RPSN

Catalogue item no 1: 6052828

Estimated delivery date 16-05-2024 
Price (Per piece):
£318.26
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (8 of the 8 items displayed)