ProductPage

ECON® Ball valve Type: 7646 Stainless steel Butt weld B16.25 S40 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (9 of the 9 items displayed)
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx4.35mm 1/4" (8) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx4.35mm 1/4" (8) ERIKS Item #: EC0764601/4RPWN

Catalogue item no 1: 6052832

Estimated delivery date 13-05-2024 
Price (Per piece):
£25.28
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx2.75mm 3/8" (10) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx2.75mm 3/8" (10) ERIKS Item #: EC0764603/8RPWN

Catalogue item no 1: 6052836

Estimated delivery date 15-07-2024 
Price (Per piece):
£25.88
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15) ERIKS Item #: EC0764601/2RPWN

Catalogue item no 1: 6052831

Estimated delivery date 13-05-2024 
Price (Per piece):
£30.74
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 28mmx3.55mm 3/4" (20) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 28mmx3.55mm 3/4" (20) ERIKS Item #: EC0764603/4RPWN

Catalogue item no 1: 6052834

Estimated delivery date 13-05-2024 
Price (Per piece):
£38.49
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25) ERIKS Item #: EC076460001RPWN

Catalogue item no 1: 6052826

Estimated delivery date 13-05-2024 
Price (Per piece):
£52.30
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 43mmx3.95mm 1.1/4" (32) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 43mmx3.95mm 1.1/4" (32) ERIKS Item #: EC0764611/4RPWN

Catalogue item no 1: 6052840

Estimated delivery date 13-05-2024 
Price (Per piece):
£63.68
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50mmx4.55mm 1.1/2" (40) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50mmx4.55mm 1.1/2" (40) ERIKS Item #: EC0764611/2RPWN

Catalogue item no 1: 6052838

Estimated delivery date 15-07-2024 
Price (Per piece):
£87.78
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 61mmx4.25mm 2" (50) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 61mmx4.25mm 2" (50) ERIKS Item #: EC076460002RPWN

Catalogue item no 1: 5805682

Estimated delivery date 13-05-2024 
Price (Per piece):
£124.56
Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 92mmx7mm 3" (80) ECON® Ball valve Type: 7646 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 92mmx7mm 3" (80) ERIKS Item #: EC076460003RPWN

Catalogue item no 1: 6052829

Catalogue item no 2: W37D-51801

Estimated delivery date 13-05-2024 
Price (Per piece):
£326.73
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (9 of the 9 items displayed)