ProductPage

ECON® Ball valve Type: 7644 Stainless steel Socket weld B16.11 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 21.8mm 1/2" (15) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 21.8mm 1/2" (15) ERIKS Item #: EC0764401/2RPSD

Catalogue item no 1: 4378115

Estimated delivery date 19-04-2024 
Price (Per piece):
£36.11
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 27.3mm 3/4" (20) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 27.3mm 3/4" (20) ERIKS Item #: EC0764403/4RPSD

Catalogue item no 1: 6052810

Catalogue item no 2: W37D-51800

Estimated delivery date 19-04-2024 
Price (Per piece):
£45.33
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 34mm 1" (25) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 34mm 1" (25) ERIKS Item #: EC076440001RPSD

Catalogue item no 1: 6052795

Estimated delivery date 19-04-2024 
Price (Per piece):
£60.34
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 42.8mm 1.1/4" (32) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 42.8mm 1.1/4" (32) ERIKS Item #: EC0764411/4RPSD

Catalogue item no 1: 6052819

Estimated delivery date 21-06-2024 
Price (Per piece):
£82.19
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 48.9mm 1.1/2" (40) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 48.9mm 1.1/2" (40) ERIKS Item #: EC0764411/2RPSD

Catalogue item no 1: 6052816

Estimated delivery date 19-04-2024 
Price (Per piece):
£93.39
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 61.4mm 2" (50) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 61.4mm 2" (50) ERIKS Item #: EC076440002RPSD

Catalogue item no 1: 6052798

Estimated delivery date 19-04-2024 
Price (Per piece):
£146.30
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)

Related

  • ERIKS item #:     13419487

    Catalogue item no 1: 10704430

    Estimated delivery date 21-06-2024 
    Price (Per piece):
    £17.46

Dear Customer,

We would like to inform you that the ERIKS webshop will be unavailable from today, Friday 29. March 20:00 to Sunday 31. March 15:00 due to scheduled maintenance by our IT team.
During this period, some webshop functionalities will be inaccessible.

We apologize for any inconvenience this may cause and we appreciate your patience and understanding.
For more information, or if you have any questions, please contact our Customer Support team.

Best regards,
Eriks webshop team