ProductPage

ECON® Ball valve Type: 7644 Stainless steel Butt weld B16.25 S40 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (10 of the 10 items displayed)
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 17.8mmx4.25mm 1/4" (8) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 17.8mmx4.25mm 1/4" (8) ERIKS Item #: EC0764401/4RPWD

Catalogue item no 1: 6052808

Estimated delivery date 09-05-2024 
Price (Per piece):
£34.24
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 17.8mmx2.65mm 3/8" (10) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 17.8mmx2.65mm 3/8" (10) ERIKS Item #: EC0764403/8RPWD

Catalogue item no 1: 6052814

Estimated delivery date 09-05-2024 
Price (Per piece):
£35.28
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15) ERIKS Item #: EC0764401/2RPWD

Catalogue item no 1: 6052805

Estimated delivery date 09-05-2024 
Price (Per piece):
£37.06
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 28.2mmx3.6mm 3/4" (20) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 28.2mmx3.6mm 3/4" (20) ERIKS Item #: EC0764403/4RPWD

Catalogue item no 1: 6052811

Estimated delivery date 09-05-2024 
Price (Per piece):
£50.18
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25) ERIKS Item #: EC076440001RPWD

Catalogue item no 1: 6052796

Estimated delivery date 09-05-2024 
Price (Per piece):
£62.26
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 43.5mmx4.2mm 1.1/4" (32) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 43.5mmx4.2mm 1.1/4" (32) ERIKS Item #: EC0764411/4RPWD

Catalogue item no 1: 6052820

Estimated delivery date 09-05-2024 
Price (Per piece):
£69.65
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50.4mmx4.75mm 1.1/2" (40) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50.4mmx4.75mm 1.1/2" (40) ERIKS Item #: EC0764411/2RPWD

Catalogue item no 1: 6052817

Estimated delivery date 09-05-2024 
Price (Per piece):
£104.49
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 77.3mmx7.3mm 2.1/2" (65) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 77.3mmx7.3mm 2.1/2" (65) ERIKS Item #: EC0764421/2RPWD

Catalogue item no 1: 6052823

Estimated delivery date 09-05-2024 
Price (Per piece):
£243.20
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 93mmx7.5mm 3" (80) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 93mmx7.5mm 3" (80) ERIKS Item #: EC076440003RPWD

Catalogue item no 1: 6052801

Estimated delivery date 09-05-2024 
Price (Per piece):
£280.93
Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore T-wrench 1000 PSI WOG Butt weld B16.25 S40 116mmx6.85mm 4" (100) ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore T-wrench 1000 PSI WOG Butt weld B16.25 S40 116mmx6.85mm 4" (100) ERIKS Item #: EC076440004RPWD

Catalogue item no 1: 6052804

Estimated delivery date 09-05-2024 
Price (Per piece):
£757.82
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (10 of the 10 items displayed)

Related

  • ERIKS item #:     13419487

    Catalogue item no 1: 10704430

    Estimated delivery date 11-07-2024 
    Price (Per piece):
    £17.46